Chrome Molybdenum Impact Sockets: 1" Drive BSW Size, Standard Length, 6-Point
0
1
2

Chrome Molybdenum Impact Sockets: 1" Drive BSW Size, Standard Length, 6-Point


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

1” Drive BSW Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

See full description

Feature Attributes

Socket Type:
Impact Socket
Socket Depth:
Standard
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome