Chrome Molybdenum Impact Sockets: 1/2" Drive Inch Size, Deep Length, 6-Point

Chrome Molybdenum Impact Sockets: 1/2" Drive Inch Size, Deep Length, 6-Point


Select
Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

1/2" Drive Inch Size, Deep Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

See full description

Feature Attributes

Socket Depth:
Deep
Material:
Chrome Molybdenum Steel
Product Reviews -
a year ago by RAPP
Good communication, fast delivery and perfect part.

3 years ago by Barry
10/10 great product great price

3 years ago by Barry
10/10 great product great price

3 years ago by Freda
It has completed my husbands socket set which had one size missing for years!

3 years ago by JULIAN
Good for certain jobs .BUT not for the removal of 2016 EVOQUE wheel nuts Too large an outer diameter. would cost to much to return to supplier, nor will I.

4 years ago
Excellent quality, prompt delivery and good price. Thank you.

4 years ago by Francis
This is a good value product and exactly what i wanted

5 years ago by David
Appears fine, although I haven't had chance to use it yet, theres no reason to think it wont be up to standard

5 years ago
Works perfectly for what is required

5 years ago by Adrian
Great product, right price. Great service

5 years ago by michael
Well made.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome