Deep Impact Socket 3/8" Square Drive

Deep Impact Socket 3/8" Square Drive


Select
£2.54 Inc VAT (20%)


See all variants from £2.54

Description

Constructed from chrome high quality molybdenum alloy steel with a black oxidised finish, these 3/8" drive deep impact sockets from Kennedy are a must have for your toolkit.

Features and Benefits
• Sizes are permanently laser etched onto each socket for easy selection
• Black oxidised finish resists wear and bending
• Quality material delivers a long lasting and reliable product

Standards
• DIN3129

See full description

Feature Attributes

Standards Met:
DIN3129
Bit Type:
Hex
Drive Size:
3/8 in
Material:
Chrome Molybdenum Steel
Drive Type:
Square
Finish/Coating:
Black Oxide
More attributes
Product Reviews -
2 years ago by Stephen
These impact sockets are a real no brainier for the price, I’ve used Kennedy in the workplace and they hold up well.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome