Deep Impact Sockets 1in. Square Drive, Metric

Deep Impact Sockets 1in. Square Drive, Metric


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

1" drive deep impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Ideal for applications including turning nuts onto bolts.

Features and Benefits
• Chrome molybdenum alloy steel for greater durability
• Black oxidised finish for prolonged tool lifespan
• Permanent laser etched markings for easy tool identification

Standards
• Conforms to DIN 3129

See full description

Feature Attributes

Material:
Chrome Molybdenum Steel
Finish/Coating:
Black Oxide
Drive Type:
Square
Size System:
Metric
Socket Type:
Impact Socket
Drive Size:
1 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome