1/2" Drive Impact


Select
£7.39 Inc VAT (20%)


See all variants from £7.39


Description unavailable

Feature Attributes

Socket Depth:
Standard
Drive Type:
Square
Drive Size:
1/2 in
Socket Type:
Impact Socket
Size System:
Metric
Material:
Chrome Molybdenum Steel
More attributes