1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Indexable Drill Bodies
CoroDrill 881 indexable insert drill

CoroDrill 881 indexable insert drill


Select
Select
Select
See all variants from
£439.99Inc VAT (20%)
Up to 7% off

See all variants from £439.99

Description

Product Range: CoroDrill 881
Tool Type: Indexable drills

Secure holemaking for smaller diameters

A problem solver for holes below 24 mm (0.945 inch) diameter. This complementary tool is optimized for unstable conditions, providing increased process security and stability for smaller hole diameters.

Features & Benefits
- Reliable hole-making for smaller diameters
- Excellent choice for unstable conditions
- Good choice for non-rotating applications
- Easy to use

Application
- Diameter range: 14–23.50 mm (0.562–0.937 inch)
- Low to medium feed applications
- Unstable conditions requiring strong, robust inserts
- Non-rotating applications

See full description

Feature Attributes

CoroPak:
11.1
Through Hole Function Property:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome