1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Indexable Drill Bodies
CoroReamer 830 solid carbide head for reaming

CoroReamer 830 solid carbide head for reaming


Select
See all variants from
£359.99Inc VAT (20%)
Up to 5% off

See all variants from £359.99

Description

Product Range: CoroReamer 830
Tool Type: Reamers

CoroReamer® 830 is a modular designed tool with replaceable cutting head, easy to change while still in the machine tool spindle. The cutting head is located in the holder by a precision made tapered coupling for highest concentricity and repeatability with a radial run-out of 3µm (120µinch)

Features & Benefits
- High surface finish and operation security
- High penetration rate
- Fast and easy head change with high accuracy < 3µm (120µinch)
- Boring range: 10–31.75 mm (0.394-1.250 inch)
- Achievable hole tolerance: H7
- Brazed cermet inserts in grade P10R
- Effective chip evacuation by directing cutting fluid at each edge
- Short and long shank options
- Head change

Application Area
- For steel, nodular cast iron and malleable cast iron materials
- Through holes, angled surface and cross hole

See full description

Feature Attributes

CoroPak:
5.1
Through Hole Function Property:
Yes
Unit Measured:
Metric
Rotational Speed Maximum:
50000 1/min
Achievable Hole Tolerance:
H7
Standards Met:
COROMANT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome