1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Indexable End Mills
Mill 1-10 End Mills - Cylindrical Shank - Long Length Modified - Metric

Mill 1-10 End Mills - Cylindrical Shank - Long Length Modified - Metric


See all variants from
£309.99

Inc VAT (20%)

Up to 3% off
See all variants from £309.99

Description unavailable

Feature Attributes

Milling Application:

End Mill

Unit Measured:

Metric

Insert Shape:

E-Parallelogram 70

Body Material:

Steel

Center Cutting Tool:

No Center Cutting

Hand Preference:

Right

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome