TMS - Thread Milling System - Internal Coarse Pitch Thread


£259.99 Inc VAT (20%)

See 2 Product Variants
£259.99

Description

Indexable End Mills • Coarse Pitch
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Adapter Type Machine Side:
Cylindrical
Hand Preference:
Right
Clamping Type:
Screw Clamping
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome