TMS - Thread Milling System - Tapered Shank - Right Hand


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

Indexable End Mills • One Cutting Edge
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Hand Preference:
Right
Adapter Type Machine Side:
Cylindrical
Clamping Type:
Screw Clamping
Milling Type:
E-End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome