0-84-009 160mm Bi-Material VDE Side Cutter

0-84-009 160mm Bi-Material VDE Side Cutter

Order Code: ZT1009902X

£19.99 Inc VAT (20%)


Description

0-84-009
Safe live line working to 1,000v. Individually tested to 10,000v. Compliant to EN60900, IEC/CEI900, VDE0689. Bi-material handle with secure grip grooving. Heat treated high chrome steel forging for long life and durability. Hand ground, induction hardened blade for long life and accuracy. Interlocking joint assembly for smooth cutting. DIN/ASO/ANSI compliant.

Length: 160mm(6").
Weight: 196g.

See full description
Specifications for 0-84-009 160mm Bi-Material VDE Side Cutter
  • MFR Part No.
    0-84-009
  • Tool Features
    Soft grips
    Right and Left Handed Users
  • Overall Length
    160mm
  • Weight Each
    196g
  • Handle Material
    Plastic
  • Standards Met
    EN60900
    VDE0689
    DIN/ASO/ANSI compliant
    IEC/CEI900
  • Number of Pieces
    1
  • Type
    Pliers
  • Insulated
    Yes
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Jaw Material
    Steel
  • Weight
    196g
Product Reviews -
6 years ago by Michael
Good quality side cutters and sturdy.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome