T37021 180 180mm Redline VDE High Leverage Side Cutters

T37021 180 180mm Redline VDE High Leverage Side Cutters

Order Code: ZT1035441P

£49.99 Inc VAT (20%)


Description

• NEW 33% slimmer than the previous model for greater accessibility in tight access areas
• Optimised cutting jaw geometry for improved cutting performance
• Induction hardened jaws for outstanding long term performance
• Special alloy steel, drop forged, hardened and temered for exceptional strength and durability
• Two component, ergonomic design, with anti-slip horns for increased comfort, control and safety
• VDE approved - individually tested to 10,000V for safe live working up to 1,000V

See full description
Specifications for T37021 180 180mm Redline VDE High Leverage Side Cutters
  • Handle Material
    Plastic
  • Standards Met
    VDE Approved
  • Overall Length
    180mm
  • MFR Part No.
    T37021 180
  • Tool Features
    Induction hardened jaws
    Ergonomic design
  • Type
    Combination Pliers
  • Insulated
    Yes
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome