Inc VAT (20%)
The Knipex 70 06 Series Diagonal Cutters are fitted with multi-component grips, VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. With a narrow head style for use in confined areas. The head is made from forged, vanadium electric steel, multi stage oil-hardened. Chrome plated finish. High-quality material and precise workmanship for long service life.Precision cutting edges for soft and hard wire. The cutting edges additionally induction hardened, approx. 62 HRC. Provides clean cutting of thin copper wires, also at the cutting-edge tips. The indispensable diagonal cutter for all-round use.
Finish:
Chrome Plated
Type:
Diagonal Cutters
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy