VDE Socket Wrench With Handle

VDE Socket Wrench With Handle


£15.99 Inc VAT (20%)
Up to 8% off

See all variants from £15.99

Description

Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

Feature Attributes

Standards Met:
EN 60900/IEC60900
Product Type:
Screwdrivers for In-Hex Screws
Blade Length:
125 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome