Inc VAT (20%)
Images for illustration purposes only
Watco Anti Slip Traffic Paint is a flexible, anti slip coating which transforms and brightens up asphalt, and offers a good degree of slip resistance with just one high build application.
Anti Slip Traffic Paint contains a pre-blended aggregate which provides a finely textured slip resistant surface. It leaves a more uniform and easily cleaned finish than conventional anti slip coatings where grit is sprinkled on separately.
This abrasion resistant, waterproof coating is most suited for use in light to medium trafficked areas, private asphalt driveways, tennis courts, playgrounds and warehouses. Watco Heavy Duty Anti Slip Traffic Paint is available for heavier wear external areas.
Anti Slip Traffic Paint is quick and easy to use for painting large areas, and ideal for highlighting hazards, marking out parking bays and pedestrian areas, and for using with Watco Stencils. This coating has excellent UV resistance which helps protect against fading. Anti Slip Traffic Paint carries CE Mark EN 1504-2 and has impressive test results for slip resistance, hardness, abrasion, adhesion, impact and flexibility. It’s virtually solvent free and has an A+ VOC emissions rating.
Recommended areas of use
Pedestrian walkways
Colour coding and highlighting hazardous areas
Line marking
Playgrounds
Tennis courts
Private asphalt driveways
Features
Anti slip, flexible water based acrylic
Fine pre-blended grit offers slip resistance for pedestrians
Transforms, dull, drab asphalt and tarmac
Excellent resistance to UV and weathering
Colours, protects and waterproofs with just one coat
High pigment level offers excellent hiding power
Breathable
Virtually solvent free and odourless – safe to use inside as well as outside
Suitable for both asphalt and concrete
Superior performance demonstrated by ISO testing to CE Mark EN1504-2
Drying Time Recoat Time Touch Dry Light Traffic Medium Traffic
10°C 16 hours 8 hours 48 hours 72 hours
20°C 6 hours 4 hours 24 hours 48 hours
30°C 3 hours 2 hour 12 hours 24 hours
Light Traffic: Foot
Medium Traffic: Cars, trolley, pallet truck
Type:
Anti Slip Traffic Paint
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy