Inc VAT (20%)
The PlastiKote Twist & Spray Radiator Paint is specially formulated to make painting radiators quick and easy. The finish obtained is both durable and professional. There are no brushes to clean and you will not be left with brush marks on your radiator. The formula is non-yellowing and resists heat up to 100°C. Easy spray technology provides added control to make spray painting easier, faster and cleaner than ever before. The can's large, comfortable finger pad requires 35% less finger pressure than other spray paint cans, and the twist and lock mechanism means there is no separate top to remove or replace after use. The cap and button design shields the finger from paint for a cleaner spray-painting process. The radiator spray range is available in gloss and satin finishes.
Size:
400 ml
Colour:
White
Type:
Radiator
Paint Type:
Radiator
Applications:
Aerosol
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy