DT2053-QZ T101BR Jigsaw Blade, Pack of 5

DT2053-QZ T101BR Jigsaw Blade, Pack of 5

Order Code: ZT1025249X

£4.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

DT2053-QZ
HCS Jigsaw blades for wood and laminate, PVC and Chipboard. Cuts on downstroke up to 40mm thickness. Overall length: 100mm. Toothed length: 73mm. Fits DeWalt, AEG, Atlas Copco, Bosch, Elu, Festool, Hitachi, Makita, Metabo and Skil. Pack of 5 blades.

Specifications for DT2053-QZ T101BR Jigsaw Blade, Pack of 5
  • Depth of Cut
    73mm
  • Type
    DT2053-QZ
  • Tooth Set
    Ground Taper
  • Cutting Application
    Wood
    Laminated Panels
  • Pack Quantity
    5
  • Shank Type
    T-Shank
  • Tooth Spacing
    2.5mm
  • Blade Material
    HCS - High Carbon Steel
  • Cut Type
    Clean
  • MFR Part No.
    DT2053-QZ
  • Overall Length
    100mm
  • Number of Pieces
    5
  • Cutting Edge Type
    Ground Taper
  • Cutting Material
    High Carbon Steel
  • Usage Type
    Dry Cutting
  • Application
    Laminated Panels
    Wood
  • Item
    Jigsaw Blade Sets
  • Cutting Action
    Clean
  • Blade Length
    100mm
Product Reviews -
3 years ago by Tony
very happy with the service and happy with the product thank you

6 years ago by Grace
blades are a good quality and delivery was quick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome