1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Jigsaw Blades
T 101 BRF Clean for Hard Wood Jigsaw Blades

T 101 BRF Clean for Hard Wood Jigsaw Blades


2 Variants From
£10.29

Inc VAT (20%)

See 2 Product Variants
£10.29

Description

The T 101 BRF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood. Its precision-ground teeth with taper-ground body cut cleanly.

Made from BIM (bi-metal), the blade's fully hardened HSS (high-speed steel) tooth strip is bonded with its highly elastic HCS (high carbon steel) body, making it appropriate for cutting hard materials such as hardwood and abrasive woodworking materials.

Additionally, it is equipped with a reverse-tooth design for tear-free cuts at the top surface. Its fine tooth pitch (2.5 mm) cuts wooden materials with 3-30 mm thickness. For use with jigsaws with T-Shank clamping systems.

See full description

Feature Attributes

Cut Type:

Clean,Straight

Tooth Set:

Ground Taper

Overall Length:

100 mm

Blade Material:

BIM - Bi-metal

Tooth Spacing:

2.5 mm

Cutting Application:

Hardwood,Laminated Panels,Wood

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome