1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Jigsaw Blades
T101 A Clean for PC (Plastic Materials) Jigsaw Blades
0
1
2
3
4

T101 A Clean for PC (Plastic Materials) Jigsaw Blades


2 Variants From
£7.49

Inc VAT (20%)

See 2 Product Variants
£7.49

Description

T101 A Clean for PC Jigsaw Blade delivers clean straight cuts in plastics.

• Precision-ground teeth with taper-ground body produce clean results when cutting Perspex and polycarbonate between 2 - 20mm.

• Tooth geometry designed to prevent melting when cutting polycarbonate sheets.

• Fully hardened, high-grade, high-speed steel appropriate for cutting abrasive thermoplastic materials.

See full description

Feature Attributes

Overall Length:

100 mm

Type:

T101A

Tooth Set:

Ground Taper

Shank Type:

T-Shank

Blade Material:

HSS - High Speed Steel

Cut Type:

Clean,Straight

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome