0
1
2
3
4
5

T101 BF Clean for Hard Wood Jigsaw Blades


Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

T 101 BF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood.

• Precision-ground teeth with taper-ground body cut cleanly.

• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials.

• Fine progressive 2.7 mm tooth pitch cuts a variety of wooden materials with 3 - 30 mm thickness.

• For use with jigsaws with T-Shank clamping systems.

See full description

Feature Attributes

Shank Type:
T-shank
Tooth Spacing:
2.7 mm
Blade Material:
BIM - Bi-metal
Overall Length:
100 mm
Type:
T101BF
Tooth Set:
Ground Taper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome