T102 D Clean for PP (Plastics) Jigsaw Blades
0
1
2

T102 D Clean for PP (Plastics) Jigsaw Blades


Select
£5.69 Inc VAT (20%)


See all variants from £5.69

Description

The T 102 D Clean for PP Jigsaw Blade delivers clean straight cuts in plastic. Its precision-ground teeth with taper-ground body cut cleanly, while the tooth geometry is designed to prevent melting when cutting PP and PE.

The blade's HCS (high carbon steel) is appropriate for cutting non-abrasive thermoplast plastics. It is equipped with a large tooth pitch (4 mm) for cutting plastic sheets with 5-30 mm thickness, while its standard length (100 mm) cuts plastic pipes, profiles and solid strands up to 30 mm diameter. For use with jigsaws with T-Shank clamping systems.

Feature Attributes

Type:
T102D
Overall Length:
100 mm
Cut Type:
Clean,Straight
Tooth Set:
Ground Taper
Tooth Spacing:
4 mm
Blade Material:
HCS - High Carbon Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome