1. Tools & Machining/
  2. Power Tools/
  3. Power Saw Blades/
  4. Jigsaw Blades
T111 C Basic for Wood Jigsaw Blades - 2 608 630 033 Pk-5
0
1
2

T111 C Basic for Wood Jigsaw Blades - 2 608 630 033 Pk-5


3 Variants From
£3.19

Inc VAT (20%)

See 3 Product Variants
£3.19

Description

T111 C Basic for Wood Jigsaw Blade delivers straight cuts in wood.

Features and Benefits
• Milled, side-set teeth are perfect for cuts without special requirements
• Incredibly durable and versatile blade, appropriate for a wide range of general cutting tasks
• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials

Typical Applications
• Medium 3.0 mm tooth pitch cuts woodworking materials with 4 - 50 mm thickness

See full description

Feature Attributes

Type:

T111C

Cutting Material:

High Carbon Steel

Product Type:

Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome