T119 BO Basic for Wood Jigsaw Blades

T119 BO Basic for Wood Jigsaw Blades


Select
£4.19 Inc VAT (20%)


See all variants from £4.19

Description

T119 BO Basic for Wood Jigsaw Blade makes curved cuts in wood.

• Milled, wavy-set teeth are ideal for cuts without special requirements.

• Narrow blade width is optimised for curved cuts.

• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials.

• For use with jigsaws with T-Shank clamping systems.

See full description

Feature Attributes

Shank Type:
T-Shank
Type:
T119BO
Tooth Set:
Mill Wavy
Blade Material:
HCS - High Carbon Steel
Cutting Application:
Wood,Fibre Board,Chipboard,Plywood,Softwood
Overall Length:
83 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome