T345 XF Progressor for Wood and Metal Jigsaw Blade delivers fast straight cuts in thin and thick wood with metal.
Features and Benefits
• Tooth geometry with a progressively increasing tooth pitch allows for work in materials with a wide range of densities
• Milled, side-set teeth are designed for very fast cuts
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials
Typical Applications
• For use with jigsaws with T-Shank clamping systems
• Cuts a wide variety of metal-embedded wood up to 65 mm thickness
• Cuts a wide variety of plastics, sheet metals, pipes/profiles, including aluminium between 3 - 10mm in diameter
Cutting Application:
Metal,Plastic,Wood
Cut Type:
Fast,Progressor,Straight
Shank Type:
T-Shank
Tooth Spacing:
2.4-5 mm
Type:
T345XF
Overall Length:
132 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy