1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills
A1244 HSS-Co Straight Shank Jobber Drill (Metric)
0
1

A1244 HSS-Co Straight Shank Jobber Drill (Metric)


18 Variants From
£4.99

Inc VAT (20%)

Up to 16.5% off
See 18 Product Variants
£4.99

Description

Series A1244 HSS-Co Straight Shank Jobber Drill Metric for high tensile and work-hardening materials, stainless steels (austenitic) (300 series), heat resistant steels, titanium, hard bronze, special alloys.

Features and Benefits
• High speed steel construction for durability
• Cobalt addition for more rigidity
• Ideal for high tensile and work-hardening materials

Specifications
• Point angle: 130°
• Tolerance of diameter: h8
• Tolerance of shank: f11
• BS 328, DIN 338

Typical Applications
• For high tensile and work-hardening materials
• Stainless steels
• Heat resistant steels
• Titanium
• Hard bronze
• Special alloys

See full description

Feature Attributes

Drill Diameter Tolerance:

H8

Cutting Direction:

Right Hand

Series:

A1244

Point Angle:

130 °

Shank Diameter Tolerance:

F11

Flute Construction:

Ground Flute

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome