1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills
Series 1001 HSS Straight Shank Jobber Drills TiN Coated - Metric
0
1

Series 1001 HSS Straight Shank Jobber Drills TiN Coated - Metric


Select
See all variants from
£1.09Inc VAT (20%)
Up to 34.5% off

See all variants from £1.09

Description

Series 1001 general purpose drill, to drill steels with a tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. TiN coating provides longer tool life.

Features and Benefits
• HSS construction for increased strength
• TiN coating provides longer tool life due to increased heat and wear resisitance
• Ideal for general purpose use

Standards
• Manufactured to DIN 338 RN, DIN 338.

See full description

Feature Attributes

Helix Type:
Normal Helix
Number of Flutes:
2
Helix Angle:
28 °
Flute Type:
Spiral
Shank Diameter Tolerance:
F11
Web Thickness:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome