Series 3738 XT34-HSS-8% Cobalt Jobber Drill - Metric

Series 3738 XT34-HSS-8% Cobalt Jobber Drill - Metric


Select
£1.49 Inc VAT (20%)


See all variants from £1.49

Description

Heavy-duty drill made for 8% cobalt material with excellent heat resistance. They're specifically suited to drilling steels with tensile strength up to 1.400 N/ mm², very hard bronze, stainless steels as well as heat- and acid resistant steels.

Features and Benefits
• High-speed steel and 8% cobalt construction for increased hardness
• Excellent heat resistance for prolonged tool lifespan
• Suited to drilling hard and high tensile materials

Typical Applications
• Drilling
• Hard materials
• Hard bronze
• Stainless steels

See full description

Feature Attributes

Web Thickness:
Form C
Standards Met:
DIN 338
Coolant Delivery:
External
Shank Diameter Tolerance:
H8
Point Angle:
135 °
Cutting Direction:
Right Hand
More attributes
Product Reviews -
3 years ago
Cuts through stainless steel as expected.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome