Inc VAT (20%)
The Makita 2012NB Planer/Thicknesser has an easy adjustment for an accurate and even finish with a fine depth adjustment. It has a large material capacity and the downward pressure system stops sniping of the timber when feeding in materials. It is double insulated for increased protection.It is supplied with a wrench, magnetic holder and a dust extraction hood. Specification: Input Power: 1,650WNo Load Speed: 8,500/min.Planing Width: 304mmFeed Rate: 8.5m/min.Planing Depth (Per Pass): 3mm < 150mm wide, 1.5mm > 150mm wideWeight: 28.1kg Noise sound power: 99 dBANoise sound pressure: 86 dBANoise K factor: 3 dBA
Input Power:
1650 W
Cutting Depth:
1.5-3 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy