2605411035 Dust Bag comes with Adapter

2605411035 Dust Bag comes with Adapter

Order Code: ZT1026543X

£33.99 Inc VAT (20%)


Description

Dust bag for planers appropriate for GHO 14.4 V
GHO 18 V
GHO 26-82
GHO 31-82
GHO 36-82 C (1593.1, 1593.6)
GHO 40-82
GHO 40-82 C Professional
PCM 10
PHO 20-82
PHO 25-82
PHO 30-82
PHO 35-82 C
PHO 3100

Item Weight: 181 g
Product Dimensions: 38 x 20 x 10 cm
Colour: Blue

See full description
Specifications for 2605411035 Dust Bag comes with Adapter
  • Model Number
    2605411035
  • Accessory Type
    Dust Extraction Bags & Adaptor
  • Product Type
    Dust Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome