DKP181Z BL LXT Planer 82mm 18V Bare Unit MAKDKP181Z

Order Code: ZT2423052S

£279.99 Inc VAT (20%)


Description

The Makita DKP181 Brushless LXT Planer features Automatic Torque Drive Technology the speed is automatically changed according to load condition for optimum operation. For added user safety it has a soft start feature and an electronic brake. With a choice of left or right chip ejection. The base features 3 chamfering grooves and the depth of cut may be adjusted by simply turning the knob on the front of the tool. A spring-loaded stand elevates the base to protect the blades and workpiece. Its easy blade setting system and on-tool hex wrench storage provide fast, easy blade replacement. Specification No Load Speed 12,000/min. Max. Planing Depth 3mm Planing Width 82mm Max. Rebate Depth 25mm Weight 3.3kg The Makita DKP181Z Brushless LXT Planer is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DKP181Z BL LXT Planer 82mm 18V Bare Unit MAKDKP181Z
  • Cutting Depth
    3mm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit