PB82 82mm Planer Blades

PB82 82mm Planer Blades

Order Code: ZT1221740PCopy

£10.99 Inc VAT (20%)


Description

High quality, solid tungsten carbide reversible blades. Blades are precision ground with two cutting edges and reversible for extended life. Suitable for most makes of portable electric planers. 2 Blades per pack.

Specifications for PB82 82mm Planer Blades
  • Pack Quantity
    Pack 2
  • Weight
    0.1kg
  • Size
    82mm
  • Width
    0.2mm
  • Height
    0.2mm
  • Length
    0.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome