1. Tools & Machining/
  2. Power Tools/
  3. Finishing Tools/
  4. Jointers & Planers
Heavy Duty Planers - 850W

Heavy Duty Planers - 850W


4 Variants From
£259.99

Inc VAT (20%)

Up to 3.5% off
See 4 Product Variants
£259.99

Description

Planes up to 3-1/4" wide and 5/32" deep in a single pass. Chip ejection can be directed to either side of the tool for convenience. Conveniently located lock-on/off button can be operated from either side of handle. Depth adjust knob features an easy to read scale with click stops in 0.1mm increments for precision planing. Rigid die-cast aluminum housing supports planer drum for increased durability. Foot on planer base elevates the base protecting the workpiece and planer blades from damage. Included: Blade gauge, socket wrench, guide rule and double insulated dust bag.

Power input: 850W.
No load speed: 10,000rpm.
Planing width: 82mm
Planing depth: 4mm
Weight: 3.30kg.

Available in 240V and 110V.

See full description

Feature Attributes

Weight:

3.3 kg

Planing Width:

82 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome