Inc VAT (20%)
KP0800
82mm (3”) planer complete with socket wrench and blade gauge assembly. Fine adjustment. Rubberised soft grip. Faster cutting performance. Increased motor speed. Increased planing depth.
Input wattage: 620W.
No load speed: 17,000rpm.
Cuts per minute: 34,000.
Planing width: 82mm.
Planing depth: 2.5mm.
Maximum rebate depth: 9mm.
Comes with socket wrench and blade gauge assembly.
Planing Width:
82 mm
Type:
Planer
Maximum Rebating Depth:
9 mm
Maximum Speed:
17,000 rpm
Weight:
2.6 kg
Includes:
(1) 3-1/4 in Planer Blade Set,(1) Blade Gauge (123062-2),(1) Guide Rule (165581-2),(1) Socket Wrench (782209-3),(1) Tool Case (824892-1),Double Edged Tungsten-Carbide (D-46246)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy