KP0810K 82mm Heavy-Duty Planer

KP0810K 82mm Heavy-Duty Planer


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

The Makita KP0810K 82mm Heavy-Duty Planer has left and right chip ejection for convenience and a precise planing depth setting, by an adjustment dial with click stops and a easy-to-read scale with 0.1mm divisions. The front base has 3 chamfering grooves and can do Shiplapping Cuts: up to 25mm (1in). It is supplied with a 9mm socket wrench, guide rule, blade gauge and a carry case. Specifications: Input Power: 850 Watt.No Load Speed: 16,000/min.Planing Depth: 4mm.Planing Width: 82mm.Rebate Depth: 23mm.Weight: 3.3kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Plaining Softwood: 3.5 m/sec².Vibration K Factor: 1.5 m/sec².Noise Sound Power: 99 dB(A).Noise Sound Pressure: 88 dB(A).Noise K Factor: 3 dB(A).

Feature Attributes

Cutting Depth:
4 mm
Input Power:
850 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome