Inc VAT (20%)
Features:
• Compact and lightweight.
• Easy to adjust cutting depth by knob.
• Convenient cord holder.
• Stand to prevent contact between the blade and a work piece.
• Soft grip handle.
The Hikoki P20SF/J1Z is a 82mm 620W Electric Planer, ideal for trade professionals. The P20SF is a great all round electric planer for carpenters. Capable of removing up 2.6mm of material at a time.
The machine which is only 296mm in length packs plenty of punch. The aluminium base has a V groove for chamfering edges. The supplied blades are double sided and can be resharpened for maximum lifetime. Supplied with blade, blade setting gauge, guide and carrying case.
Maximum Rebating Depth:
9 mm
Type:
Planer
Planing Width:
82 mm
Maximum Speed:
17,000 rpm
Weight:
2.5 kg
Noise/ Vibration Information:
Sound Pressure Level 83 dB(A),Sound Power Level 94 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Uncertainty K 1.5 m/s²,Vibration Emission Value Planing Softwood Ah 3.1 m/s²
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy