BSH601069L00 LR 45 Professional Laser Receiver

Order Code: ZT4043548S

£249.99 Inc VAT (20%)

Currently unavailable

Description

BSH601069L00 LR 45 Professional Laser Receiver
The Bosch LR 45 Professional Laser Receiver enables straightforward detection of green and red laser beams. The device’s long reception area and dual-sided backlit display with an mm offset feature ensure hassle-free laser detection. The integrated spirit level further simplifies any levelling job.

It is always ready for use on tough jobsites: an ergonomic soft grip and IP66 protection against dust and water are ideal to withstand rough conditions. Six different sensitivity settings and three volume settings (incl. off) offer the flexibility to easily adjust to any jobsite environment.

Suitable for both indoor and outdoor use, the LR 45 Professional is the ideal helper for tasks as varied as excavation, landscaping, facade work, concrete pouring, HVAC installation, and many more.

Specifications:

Range: 300m.
Accuracy (Fine/Rough) : ±1mm, ±2mm, ±3mm, ±5mm, ±7mm, ±10mm.
Suitable for: GRL 300 HV, GRL 300 HVG, GRL 400 H Professional.
Power: 2 x AA 1.5V LR6 Batteries (supplied) .
Dust and Splash Protection: IP66.

See full description