Inc VAT (20%)
DEWALT DCLE34031 Multi Line Laser with 3 x 360° laser lines to aid in full room layout. Its green beam diode ensures better beam visibility on the job site, even in brighter conditions. Over moulded housing protects the tool from harsh job site conditions. Fitted with a pendulum lock that helps prevent damage to internal components during transportation. It comes with a pivotable bracket, integrated magnets allow for safe sticking to metal studs. There is also a tripod attachment with mounting thread (1/4in & 5/8in), making this level the perfect all rounder for several applications. Specification: Laser Class: 2, Level Accuracy: ±0.3mm/mSelf-Levelling Range: 4°Visibility: 40m (100m with Detector)Thread: 1/4in & 5/8in (integrated in Bracket)IP Rating: IP54Drop Test: 1m
Accuracy:
0.3 mm/m
Maximum Range:
40 m
Type:
Multi Line Laser
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy