0
1
2
3

LR Professional Laser Receiver - 0 601 069


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

• Easy-to-operate laser receiver with a compact design.

• Handy receiver for ranges of up to 50m.

• Alignment of the laser beam plane, visual (display and LEDs) and audible signals, for working in various lighting conditions.

• For use with Bosch GLL 5-50 X Line Laser.

Feature Attributes

Working Range:
50 m
Ingress Protection Rating (IP Rating):
IP54
Accuracy:
± 1.00mm/m - Fine,± 3.00mm/m - Rough
Type:
Laser Receiver
Overall Width:
28 mm
Number of Lasers:
0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome