No.50B - Butt Welded Tools - Through Boring
0
1

No.50B - Butt Welded Tools - Through Boring


Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.

Through Boring

Feature Attributes

Corner Radius Angle:
-3 °
Tool Type:
Through Boring
Tool Number:
50
Material Grade:
HSS
Standards Met:
BS 1296 Part 3: 1978
Approach Angle:
-1 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome