Flaw Detector Cleaner NO.1 400ML
0
1

Flaw Detector Cleaner NO.1 400ML

Order Code: ZT1036214X

£12.99 Inc VAT (20%)
£14.9913% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Quick drying solvent cleaner/degreaser and excess penetrant remover for the non-destructive testing of metal surfaces by liquid penetrant inspection. The control is carried out using 3 products: Flaw Detector Cleaner, Flaw Detector Penetrant and Flaw Detector Developer. Flaw Detector Cleaner is a fast drying, powerful degreasing solvent for the removal of dirt, grime and contaminants. Designed for the pre-treatment of the surface, prior to liquid penetrant inspection and to remove all visible, colored traces of the penetrant.

See full description
Specifications for Flaw Detector Cleaner NO.1 400ML
  • Standards Met
    ANSI/ESD S20.20:2014
    BS EN 61340-5-1:2007
  • Features
    Fast Evaporation To Minimize Downtime
    Leaves No Residue
    Effective Wash-Away Of Contaminants & Coloured Penetrant
    Stable, Non-Staining & Non-Corrosive
    Quickly Dissolves Grease, Oil, Lubricants, Tar & Adhesives
  • MFR Part No.
    30288
  • Container Type
    Aerosol
  • Product Type
    Flawfinder Cleaner
  • Size
    400ml
  • For Use On
    Discontinuities, Laps, Folds & Cracks In Castings, Forgings & Ceramics
    Check Of Porosity Or Leaks In Pipes, Tanks, Boilers, Heat Exchangers
    Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces Or Structures: Cracks, Lack Of Fusion & Open Cavities In Welded Parts
    Cracks & Cavities Caused By Metal Fatigue & Cutting Operations
  • Series
    No.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome