1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Light & General Duty G-Clamps

Duo Klamp Duo One Handed Clamp


See all variants from
£29.99

Inc VAT (20%)

See all variants from £29.99

Description

• Clamping force up to 1,200 N • Change from clamping to spreading by switching, not converting • Handle with pump lever parallel to the rail • Convenient one handed operation, with little effort required • All-round clamping – in front of, behind and at the side of the rail • On carded hang pack Reversing, Don't disassemble the clamp – JUST TURN THE KNOB! The practical turning knob allows you to switch easily at any time from clamping to spreading. Parallel handle with pump lever, The ergonomically shaped handle with pump lever runs parallel to the rail. That way, balanced, safe handling is always guaranteed. Rapidly-adjustable release lever, A press of a button is all it takes: the release lever allows the clamp to be immediately released, as well as rapidly adjusted. Large jaw faces, The large, planar jaw faces made from impact- and fracture-resistant reinforced polyamide are exactly parallel. For gentle clamping of a very wide range of different shapes over the entire length of the rail, without spacers.

Feature Attributes

Product Type:

One Handed Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome