1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Light & General Duty G-Clamps
Ezs One Handed Clamp

Ezs One Handed Clamp


See all variants from
£33.99Inc VAT (20%)
See all variants from £33.99

Description

• Clamping force up to 2,000 N • No tools required for spreading thanks to intelligent release mechanism in upper section • Ergonomically shaped 2-component plastic handle behind the rail • On carded hang pack Powerful technology, The extremely sophisticated technology makes it possible – single-handed clamping and spreading of workpieces with up to 2,000 N clamping force. Intelligent release mechanism, Thanks to the intelligent release mechanism, the upper section can be quickly converted from clamping to spreading without the need for tools. Handle behind the rail, The ergonomically shaped 2-component plastic handle with pump lever is positioned behind the rail, enabling a powerful grip. Protective caps, The protective caps on the clamping surfaces guarantee material protection and secure clamping.

Feature Attributes

Body Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome