Inc VAT (20%)
• Clamping force up to 12,000 N • For all roofing and timber frame constructions • SPZ 80 K with 17 mm hexagonal bolt and heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35° Hammer-in tip, First of all, the tip is driven into the rafter. The clamp is then quickly closed, to allow you to start right away with powerful clamping. Broad impact surface, The broad impact surface makes it easier to drive in the clamp. Special tilting pressure plate, With the SPZ 80 K, the special tilting pressure plate ensures problem-free clamping even when working with sloping parts. It can be tilted by up to 35°. Sturdy hexagonal bolt, The SPZ 80 K's tough hexagonal bolt allows powerful yet controlled tightening, with the help of a torque wrench.
Product Type:
Roofing Rafter Clamp
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy