1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Locking Clamps
Grip Locking Clamp with Self Leveling Jaws

Grip Locking Clamp with Self Leveling Jaws


Select
See all variants from
£20.99Inc VAT (20%)

See all variants from £20.99

Description

The two knurled swivel pads ensure fully flat contact with the workpiece at the clamping point. Suitable for clamping tapered surfaces without slippage. Narrow jaw profile allows use in areas of confined access and where C-clamps cannot reach.

• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.

See full description

Feature Attributes

Finish/Coating:
Nickel
Material:
Heat Treated Chrome Molybdum
Handle Type:
Ergonomic
Type:
Locking Clamp
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome