255mm/10" Parallel-plus Grip Wrench

255mm/10" Parallel-plus Grip Wrench

Order Code: ZT1011966X

£15.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Heavy-duty chrome vanadium. With quick release. Self-adjusting lower jaw swivels into place. Grips squares, hexagons.

Specifications for 255mm/10" Parallel-plus Grip Wrench
  • Overall Length
    255mm
  • Material
    Chrome Vanadium Steel
  • Handle Type
    Ergonomic
  • Jaw Style
    Parallel
  • Finish/Coating
    Chrome
  • Type
    Self Grip Pliers
  • Insulated
    No
  • Number of Pieces
    1
  • Jaw Opening
    45mm
  • Miniature
    No
  • Handle Material
    Steel
  • Jaw Material
    Steel
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome