A110 11/64in HSS S/s L/s Jobber Drill

A110 11/64in HSS S/s L/s Jobber Drill

Order Code: ZT5363250S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 +£3.958%


Description

Series A110 HSS Straight Shank Long Series Drills
Inch
General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 1/32" - 1"
Manufactured to DIN 340.

See full description
Specifications for A110 11/64in HSS S/s L/s Jobber Drill
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Finish/Coating
    Steam Tempered
  • Helix Type
    Normal Helix
  • Flute Length
    82mm
  • Number of Pieces
    1
  • Point Angle
    118
  • Coolant Delivery
    External
  • MFR Part No.
    A11011/64
  • Drill Diameter
    11/64in
  • Drill Length Type
    Long Series
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 340
  • System of Measurement
    Inch
  • Series
    A110
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Overall Length
    126mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome