1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Long Series Drills
Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill - TiN Coated - Metric

Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill - TiN Coated - Metric


Select
See all variants from
£2.59Inc VAT (20%)
Up to 14% off

See all variants from £2.59

Description

Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill
TiN Coated - Metric
Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11.
Manufacturing standard: DIN 340.

See full description

Feature Attributes

Point Angle:
135 °
Material:
Cobalt High Speed Steel
Web Thickness:
Strengthened
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
F11
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome