1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Long Series Drills
Series L100 HSS Straight Shank Long Series Drills - Bright Finish - Metric

Series L100 HSS Straight Shank Long Series Drills - Bright Finish - Metric


Select
See all variants from
£0.45Inc VAT (20%)
Up to 3.5% off

See all variants from £0.45

Description

Series L100 HSS Straight Shank Long Series Drills
Bright Finish - Metric
General purpose drills to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, web thickness: normal, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of f11. Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494. Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

Feature Attributes

Series:
L100
Flute Construction:
Ground Flute
Finish/Coating:
Bright
Coolant Delivery:
External
Helix Type:
Normal Helix
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome