1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Magnetic Drilling & Broaching
EVOMAG42, 42mm Industrial Magnetic Based Drill

EVOMAG42, 42mm Industrial Magnetic Based Drill


Select
See all variants from
£419.99Inc VAT (20%)

See all variants from £419.99

Description

• A combination of power and portability. This compact magnetic drill has ample power to deliver superior performance in heavy-duty industrial and fabrication work.

• Versatile, accurate and fast; the EVOMAG42 combines strong electro-magnetic adhesion (1300kg f) and an optimised rotation speed (450rpm) to produce high quality, clean cuts.

• The spoke handles can be mounted on the right or left side and all popular broaching capacities between 12mm - 42mm are covered through material 50mm deep.

• 10mm Minimum surface thickness for magnetic adhesion.

• If required, twist drills can be attached with the supplied chuck and key, and the innovative adjustable head system means twist drills can be used to full capacity.

See full description

Feature Attributes

No Load Speed:
450 rpm
Magnetic Base Size:
40 x 90 x 180 mm
Drilling Capacity:
Up to 13 mm
Stroke:
234 mm
Application:
Broaching,Countersinking,Drilling
Clamping Force:
12748 N
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome