130mm Ferrite Channel Magnet

130mm Ferrite Channel Magnet

Order Code: ZT1002257X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Order by 3pm, get it Tomorrow

Description

Designed to give maximum grip within channels or slots. Able to grip non-uniform
workpieces.

Specifications for 130mm Ferrite Channel Magnet
  • Magnet Shape
    Rectangle
  • Width
    30mm
  • Type
    Channel Magnet
  • Overall Height
    13mm
  • Overall Length
    130mm
  • Material
    Ceramic Ferrite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome